
- Crimp Fitting
- 90° Fitting Angle
- 1 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 4.04 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Hose Dash Size | 12 |
Overall Length | 4.04 in |
Item Type | Fitting Assembly |
Hose Cut-Off Factor | 2.85 in |
Height | 2.210 in |
Style | Permanent |
End Type 1 | ORS |
Fitting Angle | 90° |
Hose I.D. | 3/4 in |
Thread Sealant | No |
Hex Size 1 | 1 5/8 in |
Thread Size | 1 7/16-12 |
Series | OTC Series |
Tube O.D. | 1 in |
End Type 2 | Line/Hose/Tube |
Weight | 1.033 LB |
