
- Crimp Fitting
- Straight Fitting Angle
- 1 in Tube Outside Diameter
- 1 in Hose Inside Diameter
- 3.29 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Style | Permanent |
Thread Sealant | No |
Hose Cut-Off Factor | 1.94 in |
End Type 1 | ORS |
Tube O.D. | 1 in |
Thread Size | 1 7/16-12 |
Fitting Angle | Straight |
Hex Size 1 | 1 5/8 in |
Compatible Tube O.D. | 1 |
Series | OTC Series |
Overall Length | 3.29 in |
Item Type | Fitting Assembly |
Hose I.D. | 1 in |
End Type 2 | Line/Hose/Tube |
Hex Size 2 | 1 3/8 in |
O.D. | 1.005 in |
Hole Dia. | 0.81 in |
Hose Dash Size | 16 |
Weight | 1.029 LB |
