
- Crimp Fitting
- Straight Fitting Angle
- 1 in Tube Outside Diameter
- 1 in Hose Inside Diameter
- 2.98 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Overall Length | 2.98 in |
Hose Dash Size | 12 |
Rigid/Swivel | Swivel |
Style | Permanent |
Thread Pitch | N/A |
End Type 1 | ORS |
Fitting Type | Female ORS Swivel |
Thread Size | 1 7/16-12 |
Hex Size 2 | 1 3/8 in |
Hole Dia. | 0.61 in |
Thread Sealant | No |
Tube O.D. | 1 in |
Series | OTC Series |
End Type 2 | Line/Hose/Tube |
Compatible Hose | 2661, FC318, 2583, FC466, FC498, FC619, FC669 |
Fitting Angle | Straight |
Hose I.D. | 1 in |
Hex Size 1 | 1 5/8 in |
Hose Cut-Off Factor | 1.79 in |
Item Type | Fitting Assembly |
Threads per Inch | 12 |
Hex Size | 1 3/8 in, 1.62 in |
Weight | 0.85 LB |
