
- Crimp Fitting
- 45° Fitting Angle
- 1 in Tube Outside Diameter
- 1 in Hose Inside Diameter
- 3.74 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Tube O.D. | 1 in |
Fitting Type | JIC 37° Female Swivel 45° Elbow |
Hex Size | 1 1/2 in |
Style | Permanent |
Hose Dash Size | 16 |
Fitting Angle | 45° |
Height | 1.070 in |
Hose Cut-Off Factor | 2.39 in |
Compatible Hose | 2661, FC318, 2583, FC466, FC498, FC619, FC669 |
Overall Length | 3.74 in |
Hole Dia. | 0.76 in |
Hex Size 1 | 1 1/2 in |
Thread Sealant | No |
Threads per Inch | 12 |
End Type 1 | SAE 37 |
Thread Size | 1 5/16-12 |
Thread Pitch | N/A |
Rigid/Swivel | Swivel |
End Type 2 | Line/Hose/Tube |
Series | OTC Series |
Hose I.D. | 1 in |
Item Type | Fitting Assembly |
Weight | 0.933 LB |
