
- Crimp Fitting
- Straight Fitting Angle
- 1 in Tube Outside Diameter
- 1 1/4 in Hose Inside Diameter
- 3.46 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Hex Size 1 | 1 1/2 in |
Fitting Angle | Straight |
Overall Length | 3.46 in |
Hole Dia. | 0.85 in |
Hose Dash Size | 20 |
Style | Permanent |
Thread Size | 1 5/16-12 |
Series | OTC Series |
Hose I.D. | 1 1/4 in |
Hose Cut-Off Factor | 1.73 in |
Tube O.D. | 1 in |
End Type 1 | SAE 37 |
Item Type | Fitting Assembly |
Thread Sealant | No |
End Connection Size Code | 16 |
End Type 2 | Line/Hose/Tube |
Weight | 0.0 LB |
