
- Crimp Fitting
- Straight Fitting Angle
- 3/4 in Hose Inside Diameter
- 3.24 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Style | Permanent |
Hose Dash Size | 12 |
Thread Sealant | No |
Hex Size | 1.38 in |
Fitting Type | Male Pipe Swivel |
Hex Size 1 | 1.375 in |
Threads per Inch | 14 |
Rigid/Swivel | Swivel |
Hose Cut-Off Factor | 2.05 in |
Fitting Angle | Straight |
Overall Length | 3.24 in |
Thread Size | 3/4-14 |
Compatible Hose | 2661, FC318, 2583, FC466, FC498, FC619, FC669 |
End Type 1 | NPTF |
Hole Dia. | 0.61 in |
End Type 2 | Line/Hose/Tube |
Series | OTC Series |
Hose I.D. | 3/4 in |
Item Type | Fitting Assembly |
Thread Pitch | N/A |
Weight | 0.661 LB |
