
- Crimp Fitting
- Straight Fitting Angle
- 3/4 in Hose Inside Diameter
- 2.84 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Compatible Hose | 2661, FC318, 2583, FC466, FC498, FC619, FC669 |
Style | Permanent |
Fitting Type | Male Pipe |
Thread Sealant | No |
Overall Length | 2.84 in |
Thread Size | 3/4-14 |
Material | Carbon Steel |
End Type 1 | NPTF |
O.D. | 1.12 in |
Compatible Hose I.D. | 0.75 |
Compatible Tube O.D. | 0.75 |
End Type 2 | Line/Hose/Tube |
Hex Size 1 | 1.12 in |
Hex Size 2 | 1.13 in |
Hose Dash Size | 12 |
Hose Cut-Off Factor | 1.65 in |
Hose I.D. | 3/4 in |
Hex Size | 1 1/8 in |
Series | OTC Series |
Thread Pitch | N/A |
Fitting Angle | Straight |
Finish | Zinc Clear Trivalent Chromate |
Hole Dia. | 0.61 in |
End Gender 1 | Female |
End Gender 2 | Male |
Threads per Inch | 1 |
Item Type | Fitting Assembly |
Weight | 0.513 LB |
