
- Crimp Fitting
- 90° Fitting Angle
- 3/4 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 3.49 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Hose Cut-Off Factor | 2.3 in |
Series | OTC Series |
Style | Permanent |
Thread Size | 1 3/16-12 |
Thread Pitch | N/A |
Hex Size | 1.38 in |
Fitting Type | Female ORS Swivel 90° Short Drop Elbow |
Thread Sealant | No |
Threads per Inch | 12 |
Rigid/Swivel | Swivel |
End Type 1 | ORS |
Height | 1.880 in |
Fitting Angle | 90° |
Overall Length | 3.49 in |
Tube O.D. | 3/4 in |
Hose Dash Size | 12 |
Hose I.D. | 3/4 in |
Hole Dia. | 0.55 in |
Item Type | Fitting Assembly |
Hex Size 1 | 1.375 in |
Compatible Hose | 2661, FC318, 2583, FC466, FC498, FC619, FC669 |
End Type 2 | Line/Hose/Tube |
Weight | 0.711 LB |
