
- Crimp Fitting
- Straight Fitting Angle
- 2.79 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Overall Length | 2.79 in |
Series | OTC Series |
Thread Size | 1 3/16-12 |
Hose Cut-Off Factor | 1.63 in |
Fitting Angle | Straight |
Item Type | Fitting Assembly |
Material | Carbon Steel |
Hex Size 2 | 1 1/8 in |
End Gender 1 | Female |
End Type 1 | ORS |
End Type 2 | Line/Hose/Tube |
Hex Size 1 | 1.375 in |
Thread Sealant | No |
Weight | 0.0 LB |
