
- Crimp Fitting
- 45° Fitting Angle
- 3/4 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 3.43 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Fitting Angle | 45° |
Rigid/Swivel | Swivel |
Item Type | Fitting Assembly |
Tube O.D. | 3/4 in |
Threads per Inch | 12 |
Series | OTC Series |
Fitting Type | JIC 37° Female Swivel 45° Elbow |
Style | Permanent |
End Type 1 | SAE 37 |
End Connection Size Code | 12 |
Thread Pitch | N/A |
Thread Size | 1 1/16-12 |
Overall Length | 3.43 in |
End Type 2 | Line/Hose/Tube |
Hex Size 1 | 1 1/4 in |
Compatible Hose | 2661, FC318, 2583, FC466, FC498, FC619, FC669 |
Hole Dia. | 0.58 in |
Height | 0.780 in |
Hose I.D. | 3/4 in |
Hose Dash Size | 12 |
Hex Size | 1 1/4 in |
Thread Sealant | No |
Hose Cut-Off Factor | 2.24 in |
Weight | 0.711 LB |
