
- Crimp Fitting
- Straight Fitting Angle
- 3/4 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 2.73 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
End Type 2 | Line/Hose/Tube |
Hose Cut-Off Factor | 1.56 in |
Hose I.D. | 1/2 in |
Thread Sealant | No |
Thread Size | 1 1/16-12 |
Overall Length | 2.73 in |
Hose Dash Size | 8 |
Hex Size 1 | 1 1/4 in |
Style | Permanent |
Tube O.D. | 3/4 in |
End Type 1 | SAE 37 |
Fitting Angle | Straight |
Series | OTC Series |
Hex Size 2 | 1 in |
Item Type | Fitting Assembly |
Weight | 0.0 LB |
