
- Crimp Fitting
- 45° Fitting Angle
- 5/8 in Tube Outside Diameter
- 5/8 in Hose Inside Diameter
- 3.05 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Style | Permanent |
Height | 0.650 in |
Thread Size | 1-14 |
Fitting Angle | 45° |
Overall Length | 3.05 in |
Tube O.D. | 5/8 in |
Hose Dash Size | 10 |
Series | OTC Series |
End Type 2 | Line/Hose/Tube |
Hose Cut-Off Factor | 2.01 in |
Hex Size 1 | 1 1/8 in |
Item Type | Fitting Assembly |
End Type 1 | ORS |
Hose I.D. | 5/8 in |
Thread Sealant | No |
Weight | 0.0 LB |
