
- Crimp Fitting
- 45° Fitting Angle
- 5/8 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 3.03 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Style | Permanent |
Hose I.D. | 1/2 in |
End Type 2 | Line/Hose/Tube |
Series | OTC Series |
Fitting Angle | 45° |
Thread Size | 7/8-14 |
End Type 1 | SAE 37 |
Overall Length | 3.03 in |
Height | 0.590 in |
Item Type | Fitting Assembly |
Hose Dash Size | 8 |
Hex Size 1 | 1 in |
Tube O.D. | 5/8 in |
Hose Cut-Off Factor | 1.86 in |
Thread Sealant | No |
Weight | 0.0 LB |
