
- Crimp Fitting
- Straight Fitting Angle
- 5/8 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 2.64 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Item Type | Fitting Assembly |
End Type 1 | SAE 37 |
Tube O.D. | 5/8 in |
End Connection Size Code | 10 |
Overall Length | 2.64 in |
Hose I.D. | 1/2 in |
Hex Size 2 | 13/16 in |
Hole Dia. | 0.38 in |
Hose Cut-Off Factor | 1.47 in |
Style | Permanent |
End Type 2 | Line/Hose/Tube |
Series | OTC Series |
Fitting Angle | Straight |
Hex Size 1 | 1 in |
Thread Size | 7/8-14 |
Hose Dash Size | 8 |
Thread Sealant | No |
Weight | 0.0 LB |
