
- Crimp Fitting
- 90° Fitting Angle
- 1/2 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 2.83 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Height | 2.090 in |
Style | Permanent |
Hose Dash Size | 8 |
Hex Size 1 | 0.98 in |
Thread Sealant | No |
Fitting Angle | 90° |
Hose Cut-Off Factor | 1.42 in |
Finish | Zinc |
Series | OTC Series |
End Type 2 | Line/Hose/Tube |
Hose I.D. | 1/2 in |
End Type 1 | Push to Connect |
Material | Carbon Steel |
Overall Length | 2.83 in |
Tube O.D. | 1/2 in |
Item Type | Fitting Assembly |
End Gender 1 | Male |
Weight | 0.0 LB |
