
- Crimp Fitting
- Straight Fitting Angle
- 1/2 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 2.37 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Hose Cut-Off Factor | 1.44 in |
Fitting Angle | Straight |
Hose Dash Size | 8 |
Overall Length | 2.37 in |
Item Type | Fitting Assembly |
Tube O.D. | 1/2 in |
End Type 2 | Line/Hose/Tube |
Style | Permanent |
Material | Carbon Steel |
Finish | Zinc |
Hex Size 1 | 0.98 in |
Series | OTC Series |
Hose I.D. | 1/2 in |
Thread Sealant | No |
End Type 1 | Push to Connect |
Weight | 0.0 LB |
