
- Crimp Fitting
- Straight Fitting Angle
- 3/8 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 1.99 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
End Type 2 | Line/Hose/Tube |
Hose Cut-Off Factor | 1.2 in |
Item Type | Fitting Assembly |
Material | Carbon Steel |
Finish | Zinc |
Hex Size 1 | 0.785 in |
Series | OTC Series |
Compatible Hose I.D. | 0.375 |
Fitting Angle | Straight |
Style | Permanent |
Hose Dash Size | 6 |
Tube O.D. | 3/8 in |
Compatible Tube O.D. | 0.375 |
End Type 1 | Push to Connect |
Thread Sealant | No |
Hose I.D. | 3/8 in |
Hole Dia. | 0.26 in |
Overall Length | 1.99 in |
End Gender 1 | Male |
Weight | 0.0 LB |
