
- Crimp Fitting
- Straight Fitting Angle
- 3/8 in Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 1.89 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Style | Permanent |
End Type 1 | Push to Connect |
Material | Carbon Steel |
Hose Dash Size | 4 |
Hose Cut-Off Factor | 1.15 in |
Hex Size 1 | 0.63 in |
Hose I.D. | 1/4 in |
Series | OTC Series |
Tube O.D. | 3/8 in |
End Type 2 | Line/Hose/Tube |
Fitting Angle | Straight |
Overall Length | 1.89 in |
Finish | Zinc |
Item Type | Fitting Assembly |
End Gender 1 | Male |
Thread Sealant | No |
Weight | 0.0 LB |
