
- Crimp Fitting
- 90° Fitting Angle
- 2 in Hose Inside Diameter
- 7.54 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Series | OTC Series |
Height | 4.560 in |
Fitting Angle | 90° |
End Type 2 | Line/Hose/Tube |
Finish | Zinc |
Hose I.D. | 2 in |
Item Type | Fitting Assembly |
Style | Permanent |
End Type 1 | Flanged |
Hose Cut-Off Factor | 5.49 in |
Material | Carbon Steel |
Hose Dash Size | 32 |
Thread Sealant | No |
Overall Length | 7.54 in |
Weight | 0.0 LB |
