
- Crimp Fitting
- 90° Fitting Angle
- 1 1/2 in Hose Inside Diameter
- 7.54 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Material | Carbon Steel |
Series | OTC Series |
Style | Permanent |
Hole Dia. | 1.26 in |
Compatible Hose | 2661, FC318, 2583, FC466, FC498, FC619, FC669 |
End Connection Size Code | 32 |
Overall Length | 7.54 in |
Hose Dash Size | 32 |
Height | 4 1/2 in |
Fitting Type | Split Flange 90° Elbow (SAE Code 61) |
Finish | Zinc |
Hose I.D. | 1 1/2 in |
Thread Sealant | No |
Hose Cut-Off Factor | 5.49 in |
End Type 2 | Line/Hose/Tube |
End Type 1 | Flanged |
Fitting Angle | 90° |
Item Type | Fitting Assembly |
Flange Type | Code 61 |
Weight | 2.0 LB |
