
- Crimp Fitting
- 90° Fitting Angle
- 1 1/2 in Hose Inside Diameter
- 7 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Height | 4 1/2 in |
Style | Permanent |
Material | Carbon Steel |
End Type 1 | Flanged |
Finish | Zinc |
Fitting Angle | 90° |
Series | OTC Series |
Overall Length | 7 in |
Thread Sealant | No |
Hose Dash Size | 24 |
Hose Cut-Off Factor | 5.45 in |
End Type 2 | Line/Hose/Tube |
Hose I.D. | 1 1/2 in |
Item Type | Fitting Assembly |
Weight | 0.0 LB |
