
- Crimp Fitting
- 45° Fitting Angle
- 7.57 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Hose I.D. | 2 in |
Style | Permanent |
End Gender 1 | Female |
Item Type | Fitting Assembly |
Thread Sealant | No |
Hole Dia. | 1.75 in |
End Type 2 | Line/Hose/Tube |
End Type 1 | Flanged |
Finish | Zinc |
Compatible Hose | 2661, FC318, 2583, FC466, FC498, FC619, FC669 |
Compatible Tube O.D. | 2 |
Overall Length | 7.57 in |
Hose Dash Size | 32 |
Series | OTC Series |
Height | 2 in |
Fitting Type | Split Flange 45° Elbow (SAE Code 61) |
O.D. | 1.005 in |
Material | Carbon Steel |
Hose Cut-Off Factor | 5.52 in |
Fitting Angle | 45° |
Weight | 2.5 LB |
