
- Crimp Fitting
- Straight Fitting Angle
- 4.681 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Hose Cut-Off Factor | 2.63 in |
Overall Length | 4.681 in |
Style | Permanent |
Hose Dash Size | 32 |
End Type 1 | Flanged |
End Type 2 | Line/Hose/Tube |
Fitting Type | Split Flange Straight (SAE Code 61) |
O.D. | 1.005 in |
Material | Carbon Steel |
Fitting Angle | Straight |
Finish | Zinc |
Compatible Tube O.D. | 2 |
Hole Dia. | 1.75 in |
End Gender 1 | Female |
Hose I.D. | 2 in |
Item Type | Fitting Assembly |
Thread Sealant | No |
Compatible Hose | 2661, FC318, 2583, FC466, FC498, FC619, FC669 |
Series | OTC Series |
Weight | 2.5 LB |
