
- Crimp Fitting
- 60° Fitting Angle
- 7.24 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Fitting Type | Split Flange 60° Elbow (SAE Code 61) |
Finish | Zinc |
Hose Dash Size | 24 |
Item Type | Fitting Assembly |
Hose I.D. | 1 1/2 in |
Height | 1.810 in |
Style | Permanent |
Hole Dia. | 1.19 in |
Overall Length | 7.24 in |
Fitting Angle | 60° |
Compatible Hose | 2661, FC318, 2583, FC466, FC498, FC619, FC669 |
Thread Sealant | No |
Series | OTC Series |
End Type 2 | Line/Hose/Tube |
End Type 1 | Flanged |
Material | Carbon Steel |
Hose Cut-Off Factor | 5.65 in |
Weight | 2.0 LB |
