
- Crimp Fitting
- 90° Fitting Angle
- 2 in Hose Inside Diameter
- 6.45 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Hose Cut-Off Factor | 4.32 in |
Height | 3.120 in |
Item Type | Fitting Assembly |
Finish | Zinc |
Material | Carbon Steel |
Overall Length | 6.45 in |
Flange Type | Code 61 |
Fitting Angle | 90° |
Series | OTC Series |
End Type 2 | Line/Hose/Tube |
Style | Permanent |
Hose I.D. | 2 in |
End Type 1 | Flanged |
End Connection Size Code | 24 |
Hose Dash Size | 32 |
Thread Sealant | No |
Weight | 2.48 LB |
