
- Crimp Fitting
- 90° Fitting Angle
- 5.95 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
End Type 2 | Line/Hose/Tube |
O.D. | 1.005 in |
Item Type | Fitting Assembly |
Hose Dash Size | 24 |
Style | Permanent |
Fitting Angle | 90° |
Finish | Zinc |
End Gender 1 | Female |
End Type 1 | Flanged |
Fitting Type | Split Flange 90° Elbow (SAE Code 61) |
Height | 3.120 in |
Material | Carbon Steel |
Hose I.D. | 1 1/2 in |
Hose Cut-Off Factor | 4.35 in |
Compatible Tube O.D. | 1.5 |
Overall Length | 5.95 in |
Thread Sealant | No |
Series | OTC Series |
Compatible Hose | 2661, FC318, 2583, FC466, FC498, FC619, FC669 |
Hole Dia. | 1.26 in |
Weight | 2.0 LB |
