
- Crimp Fitting
- 45° Fitting Angle
- 2 in Hose Inside Diameter
- 4.21 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Hose Cut-Off Factor | 4.29 in |
Thread Sealant | No |
Item Type | Fitting Assembly |
Height | 1.410 in |
Hole Dia. | 1.26 in |
Compatible Hose | 2661, FC318, 2583, FC466, FC498, FC619, FC669 |
Hose Dash Size | 32 |
End Type 2 | Line/Hose/Tube |
Style | Permanent |
Material | Carbon Steel |
Hose I.D. | 2 in |
Overall Length | 4.21 in |
Finish | Zinc |
Series | OTC Series |
End Type 1 | Flanged |
Fitting Type | Split Flange 45° Elbow (SAE Code 61) |
Fitting Angle | 45° |
Weight | 2.5 LB |
