
- Crimp Fitting
- Straight Fitting Angle
- 2 in Hose Inside Diameter
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
End Type 1 | Flanged |
Hose Dash Size | 32 |
Item Type | Fitting Assembly |
Thread Sealant | No |
Series | OTC Series |
Finish | Zinc |
Material | Carbon Steel |
Fitting Angle | Straight |
Style | Permanent |
End Type 2 | Line/Hose/Tube |
Hose I.D. | 2 in |
Hose Cut-Off Factor | 2.63 in |
Weight | 0.0 LB |
