
- Crimp Fitting
- Straight Fitting Angle
- 1 1/4 in Hose Inside Diameter
- 3.929 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Style | Permanent |
Finish | Zinc |
Material | Carbon Steel |
Hose Dash Size | 20 |
Compatible Hose | 2661, FC318, 2583, FC466, FC498, FC619, FC669 |
Thread Sealant | No |
Fitting Type | Split Flange Straight (SAE Code 61) |
End Type 2 | Line/Hose/Tube |
Hole Dia. | 1.05 in |
Hose I.D. | 1 1/4 in |
Hose Cut-Off Factor | 2.54 in |
Item Type | Fitting Assembly |
Overall Length | 3.929 in |
End Type 1 | Flanged |
Series | OTC Series |
Fitting Angle | Straight |
Weight | 1.45 LB |
