
- Crimp Fitting
- 90° Fitting Angle
- 4.95 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Fitting Angle | 90° |
Overall Length | 4.95 in |
Series | OTC Series |
Item Type | Fitting Assembly |
Hose I.D. | 1 1/4 in |
Hose Dash Size | 20 |
Finish | Zinc |
Fitting Type | Split Flange 90° Elbow (SAE Code 61) |
Hole Dia. | 1.01 in |
Style | Permanent |
Hose Cut-Off Factor | 3.57 in |
End Type 1 | Flanged |
End Type 2 | Line/Hose/Tube |
Compatible Hose | 2661, FC318, 2583, FC466, FC498, FC619, FC669 |
Material | Carbon Steel |
Height | 2.620 in |
Thread Sealant | No |
Weight | 1.533 LB |
