
- Crimp Fitting
- 45° Fitting Angle
- 4.94 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Thread Sealant | No |
Hose Cut-Off Factor | 3.55 in |
Hose Dash Size | 20 |
End Type 1 | Flanged |
Hole Dia. | 1.01 in |
Fitting Angle | 45° |
Style | Permanent |
Material | Carbon Steel |
Compatible Hose | 2661, FC318, 2583, FC466, FC498, FC619, FC669 |
End Type 2 | Line/Hose/Tube |
Finish | Zinc |
Hose I.D. | 1 1/4 in |
Overall Length | 4.94 in |
Height | 1.180 in |
Series | OTC Series |
Fitting Type | Split Flange 45° Elbow (SAE Code 61) |
Item Type | Fitting Assembly |
Weight | 1.208 LB |
