
- Crimp Fitting
- Straight Fitting Angle
- 3.897 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Material | Carbon Steel |
Hose I.D. | 1 1/4 in |
Finish | Zinc |
Overall Length | 3.897 in |
Fitting Type | Split Flange Straight (SAE Code 61) |
End Type 2 | Line/Hose/Tube |
Thread Sealant | No |
Hose Dash Size | 20 |
Fitting Angle | Straight |
Item Type | Fitting Assembly |
Style | Permanent |
End Type 1 | Flanged |
Hole Dia. | 1.05 in |
Compatible Hose | 2661, FC318, 2583, FC466, FC498, FC619, FC669 |
Series | OTC Series |
Hose Cut-Off Factor | 2.51 in |
Weight | 1.033 LB |
