
- Crimp Fitting
- 90° Fitting Angle
- 1 in Tube Outside Diameter
- 1 in Hose Inside Diameter
- 3.96 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Hex Size 1 | 1.614 in |
Overall Length | 3.96 in |
Finish | Zinc |
Material | Carbon Steel |
Hose Dash Size | 16 |
Hose I.D. | 1 in |
Style | Permanent |
Thread Sealant | No |
Series | OTC Series |
Fitting Angle | 90° |
Thread Size | 1 7/16-12 |
End Gender 1 | Female |
Tube O.D. | 1 in |
End Type 2 | Line/Hose/Tube |
Item Type | Fitting Assembly |
Height | 2.210 in |
Hose Cut-Off Factor | 2.87 in |
End Type 1 | ORS |
Weight | 0.0 LB |
