
- Crimp Fitting
- 90° Fitting Angle
- 1 in Hose Inside Diameter
- 3.952 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Thread Sealant | No |
Material | Carbon Steel |
Finish | Zinc |
Overall Length | 3.952 in |
Hose Cut-Off Factor | 2.86 in |
Fitting Angle | 90° |
Hose I.D. | 1 in |
Hose Dash Size | 16 |
End Type 2 | Line/Hose/Tube |
End Type 1 | Flanged |
Item Type | Fitting Assembly |
Series | OTC Series |
Height | 2.370 in |
Style | Permanent |
Weight | 1.94 LB |
