
- Crimp Fitting
- 90° Fitting Angle
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Thread Sealant | No |
Series | OTC Series |
Fitting Angle | 90° |
Material | Carbon Steel |
End Type 2 | Line/Hose/Tube |
Item Type | Fitting Assembly |
Weight | 0.0 LB |
