
- Crimp Fitting
- Straight Fitting Angle
- 1 1/2 in Tube Outside Diameter
- 1 1/2 in Hose Inside Diameter
- 4.31 in Overall Length
Hex Size 1 | 2 in |
Thread Sealant | No |
Threads per Inch | 12 |
Finish | Dura-Kote |
Fitting Type | JIC 37° Male Rigid |
Style | Crimp |
Thread Size | 1 7/8-12 |
Tube O.D. | 1 1/2 in |
Height | 1.260 in |
End Gender 1 | Male |
End Type 1 | JIC |
Hole Dia. | 1.26 in |
Compatible Hose | 2661-12, FC136, FC318-12, FC616, FC636, FC659, FC736 GH493 |
Series | TTC 12 Series |
Hose I.D. | 1 1/2 in |
End Connection Size Code | 24 |
Hose Cut-Off Factor | 2.49 in |
Item Type | Fitting Assembly |
Fitting Angle | Straight |
Thread Pitch | N/A |
Material | Carbon Steel |
Hex Size | 2 in |
Overall Length | 4.31 in |
End Type 2 | Line/Hose/Tube |
Weight | 2.0 LB |
