
- Crimp Fitting
- 45° Fitting Angle
- 1 1/2 in Tube Outside Diameter
- 1 1/2 in Hose Inside Diameter
- 6.17 in Overall Length
Hose Dash Size | 24 |
Finish | Dura-Kote |
Compatible Tube O.D. | 1.5 |
Hole Dia. | 1.19 in |
Item Type | Fitting Assembly |
End Connection Size Code | 24 |
Fitting Angle | 45° |
Series | TTC 12 Series |
Tube O.D. | 1 1/2 in |
Thread Pitch | N/A |
Material | Carbon Steel |
Hose I.D. | 1 1/2 in |
End Gender 2 | Female |
Thread Sealant | No |
Style | Crimp |
Rigid/Swivel | Swivel |
O.D. | 1.5 in |
Compatible Hose | 2661-12, FC136, FC318-12, FC616, FC636, FC659, FC736 GH493 |
Fitting Type | JIC 37° Female Swivel 45° Elbow |
Height | 1.990 in |
Hex Size | 2 1/4 in |
Compatible Hose I.D. | 1.5 |
End Type 1 | JIC |
Hex Size 1 | 2 1/4 in |
Hose Cut-Off Factor | 4.44 in |
Threads per Inch | 12 |
End Gender 1 | Female |
Thread Size | 1 7/8-12 |
Overall Length | 6.17 in |
End Type 2 | Line/Hose/Tube |
Weight | 2.0 LB |
