
- Crimp Fitting
- 90° Fitting Angle
- 3/4 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 3.25 in Overall Length
Item Type | Fitting Assembly |
Rigid/Swivel | Swivel |
Hole Dia. | 0.56 in |
Series | TTC 12 Series |
Material | Carbon Steel |
Fitting Angle | 90° |
Hex Size 1 | 1 1/4 in |
Fitting Type | JIC 37° Female Swivel 90° Long Drop Elbow |
Hex Size | 1 1/4 in |
End Type 1 | JIC |
Hose Cut-Off Factor | 2.18 in |
End Type 2 | Line/Hose/Tube |
Threads per Inch | 12 |
Finish | Dura-Kote |
End Gender 1 | Female |
Hose I.D. | 3/4 in |
Tube O.D. | 3/4 in |
Overall Length | 3.25 in |
Compatible Hose | 2661-12, FC136, FC318-12, FC616, FC636, FC659, FC736 GH493 |
Thread Size | 1 1/16-12 |
Thread Pitch | N/A |
Style | Crimp |
Thread Sealant | No |
End Connection Size Code | 12 |
Height | 4.410 in |
End Gender 2 | Female |
Weight | 0.5 LB |
