
- Crimp Fitting
- Straight Fitting Angle
- 4.3 in Overall Length
Overall Length | 4.3 in |
Series | TTC 12 Series |
Style | Crimp |
Thread Sealant | No |
Fitting Angle | Straight |
Compatible Hose I.D. | 1.5 |
Material | Carbon Steel |
End Type 2 | Line/Hose/Tube |
Hose Dash Size | 24 |
Fitting Type | Split Flange Straight (SAE Code 61) |
End Connection Size Code | 24 |
Finish | Dura-Kote |
Compatible Hose | 2661-12, FC136, FC318-12, FC616, FC636, FC659, FC736 GH493 |
Hole Dia. | 1.26 in |
Hose I.D. | 1 1/2 in |
O.D. | 1.5 in |
End Type 1 | Flanged |
Item Type | Fitting Assembly |
Flange Type | Code 61 |
Hose Cut-Off Factor | 2.58 in |
Compatible Tube O.D. | 1.5 |
Weight | 2.0 LB |
