
- Crimp Fitting
- 45° Fitting Angle
- 4.33 in Overall Length
Hose I.D. | 1 in |
Fitting Angle | 45° |
Finish | Dura-Kote |
Compatible Hose I.D. | 1 |
Style | Crimp |
End Connection Size Code | 16 |
O.D. | 1 in |
Overall Length | 4.33 in |
Compatible Hose | 2661-12, FC136, FC318-12, FC616, FC636, FC659, FC736 GH493 |
Material | Carbon Steel |
Item Type | Fitting Assembly |
Height | 1.060 in |
Thread Sealant | No |
Hose Cut-Off Factor | 3 in |
Hose Dash Size | 16 |
End Type 2 | Line/Hose/Tube |
Fitting Type | Split Flange 45° Elbow (SAE Code 62) |
Compatible Tube O.D. | 1 |
End Type 1 | Flanged |
Hole Dia. | 0.76 in |
Series | TTC 12 Series |
Flange Type | Code 62 |
Weight | 1.16 LB |
