
- Crimp Fitting
- Straight Fitting Angle
- 3.47 in Overall Length
End Type 2 | Line/Hose/Tube |
Thread Sealant | No |
Overall Length | 3.47 in |
Hose I.D. | 1 in |
Compatible Hose | 2661-12, FC136, FC318-12, FC616, FC636, FC659, FC736 GH493 |
End Type 1 | Flanged |
Finish | Dura-Kote |
Style | Crimp |
Hole Dia. | 0.82 in |
Hose Dash Size | 16 |
End Connection Size Code | 16 |
Series | TTC 12 Series |
Fitting Type | Split Flange Straight (SAE Code 62) |
Material | Carbon Steel |
Fitting Angle | Straight |
Flange Type | Code 62 |
Hose Cut-Off Factor | 2.14 in |
Compatible Tube O.D. | 1 |
O.D. | 1 in |
Item Type | Fitting Assembly |
Compatible Hose I.D. | 1 |
Weight | 1.11 LB |
