
- Crimp Fitting
- Straight Fitting Angle
- 1 in Tube Outside Diameter
- 1 in Hose Inside Diameter
- 2.44 in Overall Length
O.D. | 2.081 in |
Fitting Type | JIS Female Swivel |
Finish | Dura-Kote |
Fitting Angle | Straight |
Material | Carbon Steel |
End Type 1 | BSPP |
End Connection Size Code | 16 |
Rigid/Swivel | Swivel |
Hose Cut-Off Factor | 1.09 in |
Style | Crimp |
Hose I.D. | 1 in |
End Type 2 | Line/Hose/Tube |
Thread Sealant | No |
Hex Size 1 | 1.61 in |
Hole Dia. | 20.7 mm |
Overall Length | 2.44 in |
Series | TTC 12 Series |
Compatible Tube O.D. | 1 |
Thread Size | G1-11 |
Item Type | Fitting Assembly |
Tube O.D. | 1 in |
Hex Size | 41 mm |
Hose Dash Size | 16 |
Compatible Hose I.D. | 1 |
Compatible Hose | 2661-12, FC136, FC318-12, FC616, FC636, FC659, FC736 GH493 |
End Gender 1 | Female |
Weight | 0.85 LB |
