
- Crimp Fitting
- Straight Fitting Angle
- 3.31 in Overall Length
Finish | Dura-Kote |
Height | 1 in |
Series | TTC 12 Series |
Hose Dash Size | 12 |
Material | Carbon Steel |
End Type 2 | Line/Hose/Tube |
Hose I.D. | 3/4 in |
Fitting Type | Split Flange Straight (SAE Code 62) |
Fitting Angle | Straight |
Overall Length | 3.31 in |
Style | Crimp |
Compatible Hose | 2661-12, FC136, FC318-12, FC616, FC636, FC659, FC736 GH493 |
Item Type | Fitting Assembly |
End Connection Size Code | 12 |
Flange Type | Code 62 |
Thread Sealant | No |
Hose Cut-Off Factor | 2.12 in |
End Type 1 | Flanged |
Hole Dia. | 0.61 in |
Weight | 0.5 LB |
