
- Crimp Fitting
- Straight Fitting Angle
- 3/4 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 2.185 in Overall Length
Hex Size | 32 mm |
Hose I.D. | 3/4 in |
Hose Dash Size | 12 |
Compatible Tube O.D. | 0.75 |
End Gender 1 | Female |
Hole Dia. | 15.5 mm |
Item Type | Fitting Assembly |
End Type 2 | Line/Hose/Tube |
Fitting Angle | Straight |
Finish | Dura-Kote |
Hose Cut-Off Factor | 1 in |
End Type 1 | BSPP |
Material | Carbon Steel |
Overall Length | 2.185 in |
Thread Sealant | No |
Fitting Type | JIS Female Swivel |
Tube O.D. | 3/4 in |
Compatible Hose I.D. | 0.75 |
Rigid/Swivel | Swivel |
Thread Size | G3/4-14 |
Hex Size 1 | 1.259 in |
O.D. | 1.657 in |
Series | TTC 12 Series |
Style | Crimp |
Compatible Hose | 2661-12, FC136, FC318-12, FC616, FC636, FC659, FC736 GH493 |
End Connection Size Code | 12 |
Weight | 0.5 LB |
