
- Crimp Fitting
- 90° Fitting Angle
- 1/2 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 2.68 in Overall Length
applications
- General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Hose I.D. | 1/2 in |
Height | 2.050 in |
Hose Cut-Off Factor | 1.51 in |
Hex Size 1 | 15/16 in |
Hex Size 2 | 3/4 in |
Hole Dia. | 0.38 in |
O.D. | 1.22 in |
End Type 2 | Line/Hose/Tube |
Compatible Hose I.D. | 0.5 |
End Gender 1 | Female |
Hose Dash Size | 8 |
Thread Sealant | No |
Item Type | Fitting Assembly |
Tube O.D. | 1/2 in |
Material | Carbon Steel |
Finish | Dura-Kote |
Fitting Angle | 90° |
End Type 1 | NPTF |
Overall Length | 2.68 in |
End Connection Size Code | 8 |
Series | TTC Series |
Style | Crimp |
Thread Size | 1/2-14 |
Weight | 0.481 LB |
