
- Crimp Fitting
- Straight Fitting Angle
- 1/2 in Tube Outside Diameter
- 5/8 in Hose Inside Diameter
- 2.21 in Overall Length
applications
- General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
End Type 2 | Line/Hose/Tube |
Overall Length | 2.21 in |
Tube O.D. | 1/2 in |
Finish | Dura-Kote |
Material | Carbon Steel |
Hose I.D. | 5/8 in |
End Type 1 | SAE |
Style | Crimp |
End Gender 1 | Male |
Thread Sealant | No |
Thread Size | 3/4-16 |
End Connection Size Code | 8 |
Fitting Angle | Straight |
Hose Dash Size | 10 |
Item Type | Fitting Assembly |
Hose Cut-Off Factor | 1.19 in |
Hole Dia. | 0.5 in |
Series | TTC Series |
Hex Size 1 | 15/16 in |
Weight | 10.0 LB |
