
- Crimp Fitting
- Straight Fitting Angle
- 3/4 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
applications
- General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Tube O.D. | 3/4 in |
Hose I.D. | 3/8 in |
Hose Cut-Off Factor | 1.31 in |
Hex Size 2 | 11/16 in |
Style | Crimp |
End Type 1 | SAE 45 |
Item Type | Fitting Assembly |
Hex Size 1 | 7/8 in |
Finish | Dura-Kote |
Material | Carbon Steel |
End Type 2 | Line/Hose/Tube |
Fitting Angle | Straight |
Thread Size | 3/4-16 |
Thread Sealant | No |
Series | TTC Series |
Hose Dash Size | 6 |
End Gender 1 | Female |
Weight | 0.0 LB |
