
- Crimp Fitting
- 45° Fitting Angle
- 1/2 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 2.96 in Overall Length
applications
- General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Material | Carbon Steel |
End Type 1 | ORS |
Hose Dash Size | 8 |
Tube O.D. | 1/2 in |
Compatible Hose | FC619, FC310, FC212, FC579, GH195, GH793, 2661 (-12 thru -32), FC211, FC318 (-12 thru -32), FC414, FC510, FC611, FC639 (-4 thru -12), FC693, FC735, GH120, GH194, GH663, GH681-6, GH683, GH781 |
Hose Size Code | 8 |
No. of Ends | 2 |
Series | TTC Series |
Style | Crimp |
Height | 0.590 in |
Thread Pitch | N/A |
Material Stock | Hex |
Hole Dia. | 0.33 in |
Hex Size | 0.94 in |
Thread Sealant | No |
Fitting Angle | 45° |
End Gender 1 | Female |
Item Type | Fitting Assembly |
Overall Length | 2.96 in |
Compatible Hose I.D. | 0.5 |
End Type 2 | Line/Hose/Tube |
Hose I.D. | 1/2 in |
Threads per Inch | 16 |
End Connection Code | FR |
Hose Cut-Off Factor | 1.79 in |
Hex Size 1 | 15/16 in |
Thread Size | 13/16-16 |
Fitting Type | Female ORS Swivel |
Rigid/Swivel | Swivel |
End Connection Size Code | 8 |
O.D. | 1.22 in |
Finish | Dura-Kote |
Thread Designation | 13/16-16 |
Compatible Tube O.D. | 0.75 |
Weight | 0.33 LB |
