
- Crimp Fitting
- Straight Fitting Angle
- 3/4 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 2.31 in Overall Length
applications
- General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Fitting Angle | Straight |
End Type 1 | SAE 37 |
Tube O.D. | 3/4 in |
Material | Stainless Steel |
Item Type | Fitting Assembly |
Overall Length | 2.31 in |
Thread Size | 3/4-16 |
Hose I.D. | 3/8 in |
Hex Size 1 | 7/8 in |
End Gender 1 | Female |
Hose Cut-Off Factor | 1.31 in |
Finish | Dura-Kote |
Hose Dash Size | 6 |
Thread Sealant | No |
O.D. | 1.067 in |
Compatible Hose I.D. | 0.375 |
Series | TTC Series |
End Type 2 | Line/Hose/Tube |
Hex Size 2 | 11/16 in |
Style | Crimp |
Weight | 0.0 LB |
