
- Crimp Fitting
- 45° Fitting Angle
- 11/16 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 2.73 in Overall Length
applications
- General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Material | Carbon Steel |
Thread Sealant | No |
Thread Size | 11/16-18 |
Overall Length | 2.73 in |
Hose Dash Size | 6 |
Hose I.D. | 3/8 in |
Hex Size 1 | 11/16 in |
Finish | Dura-Kote |
Style | Crimp |
Series | TTC Series |
Tube O.D. | 11/16 in |
End Type 1 | Inverted |
End Type 2 | Line/Hose/Tube |
End Gender 1 | Male |
Item Type | Fitting Assembly |
Fitting Angle | 45° |
Height | 0.960 in |
Hose Cut-Off Factor | 1.89 in |
Weight | 0.18 LB |
